Combination Wrench, 2 1/4", Steel
- Mfr # JHW1194B
- Zoro # G723924376
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Box End Type
12-Point Box End
Standards
AS 954
Insulated
No
Overall Length
27 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1194B
- Zoro #
- G723924376
- UPC #
- 0662459101303
- Country of Origin
- United States
Dimensions
- Overall Length
- 27 1/2 in
- Head Size
- 2 1/4 in
- Wrench Length Style
- Standard
- Head Thickness
- 15/16 in
- Wire Rope Length
- 27 1/2 in
- Length
- 27 1/2 in
Details
- Material
- Steel
- Box End Type
- 12-Point Box End
- Item
- Combination Wrench
- Standards
- AS 954
- Insulated
- No
- Handle Color
- Black
- Head Offset Angle
- 15 Degrees
- Opening Angle (Deg.)
- 15 Degrees
- Number of Points
- 12
- Tether Style
- Not Tether Capable
- Finish
- Black Oxide
- Head Type
- Offset
- Reversing
- No
- Measurement Type
- SAE
- Weight
- 0.41 lb
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 2 1/4 in, Overall Length 27 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 15/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.