Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 2 5/8", Steel
- Mfr # JHW1198BL
- Zoro # G323933457
product price:Â
$
533.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
32 in
Handle Color
Black
Measurement Type
SAE
Reversing
No
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1198BL
- Zoro #
- G323933457
- UPC #
- 0662459101341
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 in
- Wrench Length Style
- Standard
- Head Thickness
- 1 1/4 in
- Head Size
- 2 5/8 in
- Wire Rope Length
- 32 in
- Length
- 32 in
Details
- Handle Color
- Black
- Measurement Type
- SAE
- Reversing
- No
- Finish
- Black Oxide
- Standards
- AS 954
- Head Offset Angle
- 15 Degrees
- Item
- Combination Wrench
- Tether Style
- Not Tether Capable
- Opening Angle (Deg.)
- 15 Degrees
- Number of Points
- 12
- Head Type
- Offset
- Weight
- 0.81 lb
- Insulated
- No
- Material
- Steel
- Box End Type
- 12-Point Box End
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 2 5/8 in, Overall Length 32 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.