Combination Wrench, 2", Steel
- Mfr # JHW1190B
- Zoro # G223654827
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Head Thickness
7/8 in
Head Size
2 in
Overall Length
25 1/4 in
Reversing
No
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1190B
- Zoro #
- G223654827
- UPC #
- 0662459101266
- Country of Origin
- United States
Dimensions
- Head Thickness
- 7/8 in
- Head Size
- 2 in
- Overall Length
- 25 1/4 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 25 1/4 in
- Length
- 25 1/4 in
Details
- Reversing
- No
- Weight
- 0.2 lb
- Tether Style
- Not Tether Capable
- Material
- Steel
- Standards
- AS 954
- Finish
- Black Oxide
- Item
- Combination Wrench
- Handle Color
- Black
- Opening Angle (Deg.)
- 15 Degrees
- Head Type
- Offset
- Measurement Type
- SAE
- Insulated
- No
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12
- Box End Type
- 12-Point Box End
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 2 in, Overall Length 25 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.