Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 3 3/8", Steel
Mfr # 1199BBL
Zoro # G523654848
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Tether Style
Not Tether Capable
Finish
Black Oxide
Insulated
No
Measurement Type
SAE
Head Size
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1199BBL
- Zoro #
- G523654848
- UPC #
- 0662459101396
- Country of Origin
- United States
Dimensions
- Head Size
- 3 3/8 in
- Overall Length
- 31 7/8 in
- Head Thickness
- 1 1/4 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 31 7/8 in
- Length
- 31 7/8 in
Details
- Tether Style
- Not Tether Capable
- Item
- Combination Wrench
- Finish
- Black Oxide
- Insulated
- No
- Measurement Type
- SAE
- Material
- Steel
- Weight
- 1.49 lb
- Standards
- AS 954
- Box End Type
- 12-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Reversing
- No
- Head Type
- Offset
- Number of Points
- 12
- Handle Color
- Black
- Head Offset Angle
- 15 Degrees
Description
Combination Wrench, Steel, Black Oxide, Head Size 3 3/8 in, Overall Length 31 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/4 in, SAE