Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 3", Steel
- Mfr # JHW1199BL
- Zoro # G523654640
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Head Offset Angle
15 Degrees
Wrench Length Style
Standard
Weight
1.2 lb
Tether Style
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1199BL
- Zoro #
- G523654640
- UPC #
- 0662459101372
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Overall Length
- 32 in
- Head Thickness
- 1 1/4 in
- Head Size
- 3 in
- Wire Rope Length
- 32 in
- Length
- 32 in
Details
- Measurement Type
- SAE
- Head Offset Angle
- 15 Degrees
- Weight
- 1.2 lb
- Tether Style
- Not Tether Capable
- Number of Points
- 12
- Handle Color
- Black
- Material
- Steel
- Insulated
- No
- Item
- Combination Wrench
- Standards
- AS 954
- Head Type
- Offset
- Reversing
- No
- Finish
- Black Oxide
- Box End Type
- 12-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 3 in, Overall Length 32 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.