Zoro Homepage

Combination Wrench, 3/16 Inch Opening, Rounded, Standard

  • Mfr # JHWMIDS6A

  • Zoro # G911341800


product price: $15.79
/ea

Key Features

Overall Length
2-31/32 inches
Finish
High polish chrome textured
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMIDS6A
Zoro #
G911341800
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-31/32 inches

Details

Finish
High polish chrome textured
Number of Points
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.