Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 3/8", Steel
- Mfr # JHW1212BSC
- Zoro # G423654412
product price:Â
$
16.15
/ea
Key Features
Head Offset Angle
15 Degrees
Insulated
No
Reversing
No
Handle Color
Black
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1212BSC
- Zoro #
- G423654412
- UPC #
- 0662459901002
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 3/8 in
- Overall Length
- 6 1/2 in
- Head Thickness
- 3/16 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Details
- Head Offset Angle
- 15 Degrees
- Insulated
- No
- Reversing
- No
- Handle Color
- Black
- Finish
- Black Oxide
- Standards
- AS 954
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Item
- Combination Wrench
- Measurement Type
- SAE
- Head Type
- Offset
- Tether Style
- Not Tether Capable
- Weight
- 5.7 lb
- Opening Angle (Deg.)
- 15 Degrees
- Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 3/8 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE