Combination Wrench, 3/8", Steel
- Mfr # JHW1212YSC
- Zoro # G523654800
product price:Â
$
19.85
/ea
Key Features
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Number of Points
12
Measurement Type
SAE
Overall Length
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1212YSC
- Zoro #
- G523654800
- UPC #
- 0662459901538
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 1/2 in
- Head Size
- 3/8 in
- Head Thickness
- 3/16 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Details
- Tether Style
- Not Tether Capable
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Measurement Type
- SAE
- Insulated
- No
- Material
- Steel
- Head Type
- Offset
- Reversing
- No
- Head Offset Angle
- 15 Degrees
- Weight
- 0.07 lb
- Finish
- Chrome
- Opening Angle (Deg.)
- 15 Degrees
- Standards
- AS 954
- Item
- Combination Wrench
- Handle Color
- Yellow
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 3/8 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.