Combination Wrench, 5/8", Steel
- Mfr # JHW1220RSC
- Zoro # G323654932
product price:Â
$
26.15
/ea
Key Features
Head Offset Angle
15 Degrees
Head Size
5/8 in
Handle Color
Red
Box End Type
12-Point Box End
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1220RSC
- Zoro #
- G323654932
- UPC #
- 0662459901439
- Country of Origin
- United States
- Head Offset Angle
- 15 Degrees
- Handle Color
- Red
- Box End Type
- 12-Point Box End
- Material
- Steel
- Measurement Type
- SAE
- Opening Angle (Deg.)
- 15 Degrees
- Item
- Combination Wrench
- Insulated
- No
- Tether Style
- Not Tether Capable
- Weight
- 1.65 lb
- Finish
- Chrome
- Head Type
- Offset
- Standards
- AS 954
- Number of Points
- 12
- Reversing
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Size
- 5/8 in
- Overall Length
- 9 1/2 in
- Head Thickness
- 5/16 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Combination Wrench, Steel, Chrome, Head Size 5/8 in, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.