Combination Wrench, 7/16", Steel
- Mfr # JHW1214BSC
- Zoro # G223654438
product price:Â
$
16.19
/ea
Key Features
Weight
6.35 lb
Overall Length
7 1/4 in
Head Thickness
1/4 in
Reversing
No
Head Offset Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1214BSC
- Zoro #
- G223654438
- UPC #
- 0662459901019
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 1/4 in
- Head Thickness
- 1/4 in
- Wrench Length Style
- Standard
- Head Size
- 7/16 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Details
- Weight
- 6.35 lb
- Item
- Combination Wrench
- Reversing
- No
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12
- Finish
- Black Oxide
- Standards
- AS 954
- Insulated
- No
- Opening Angle (Deg.)
- 15 Degrees
- Handle Color
- Black
- Box End Type
- 12-Point Box End
- Tether Style
- Not Tether Capable
- Head Type
- Offset
- Measurement Type
- SAE
- Material
- Steel
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 7/16 in, Overall Length 7 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.