Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 9/16 Inch Opening, Rounded, Standard

  • Mfr # JHW618SC

  • Zoro # G511341934


product price: $17.79
/ea

Key Features

Overall Length
8-3/4 inches
Finish
High polish chrome textured finish
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW618SC
Zoro #
G511341934
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-3/4 inches

Details

Finish
High polish chrome textured finish
Number of Points
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.