Combination Wrench, 9/16", Steel
- Mfr # JHW1218BSC
- Zoro # G423654771
product price:Â
$
19.15
/ea
Key Features
Wrench Length Style
Standard
Number of Points
12
Material
Steel
Insulated
No
Tether Style
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1218BSC
- Zoro #
- G423654771
- UPC #
- 0662459901033
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 9/16 in
- Head Thickness
- 1/4 in
- Overall Length
- 8 3/4 in
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Details
- Number of Points
- 12
- Material
- Steel
- Insulated
- No
- Tether Style
- Not Tether Capable
- Head Type
- Offset
- Opening Angle (Deg.)
- 15 Degrees
- Finish
- Black Oxide
- Measurement Type
- SAE
- Head Offset Angle
- 15 Degrees
- Handle Color
- Black
- Item
- Combination Wrench
- Box End Type
- 12-Point Box End
- Standards
- AS 954
- Weight
- 8.46 lb
- Reversing
- No
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 9/16 in, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.