Shop WILLIAMS
See all product information
Create Account
Combination Wrench Set, 1 1/4" L, Stl, SAE
- Mfr # JHWWS1172RSC
- Zoro # G323924288
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Standards
AS 954
Number of Points
12
Finish
Chrome
Insulated
No
Reversing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWWS1172RSC
- Zoro #
- G323924288
- UPC #
- 0662459902047
- Country of Origin
- United States
- Standards
- AS 954
- Number of Points
- 12
- Finish
- Chrome
- Insulated
- No
- Reversing
- No
- Number of Tools
- 14
- Opening Angle (Deg.)
- 15 Degrees
- Tether Style
- Not Tether Capable
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Material
- Steel
- Container Type
- Tool Roll
- Weight
- 0.04 lb
- Item
- Combination Wrench Set
- Head Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Size
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
- Wrench Length Style
- Standard
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Combination Wrench Set, Steel, Chrome, Number of Tools 14, Range of Head Sizes 3/8 in to 1 1/4 in, Standard, Tool Roll, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.