Shop WILLIAMS
See all product information
Create Account
Combination Wrench Set, 3/4" L, Steel, SAE
- Mfr # JHWWS1170RSC
- Zoro # G523654947
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Number of Tools
7
Standards
AS 954
Insulated
No
Tether Style
Not Tether Capable
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1170RSC
- Zoro #
- G523654947
- UPC #
- 0662459902023
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Item
- Hi-Vis Combination Wrenches
- Number of Tools
- 7
- Standards
- AS 954
- Insulated
- No
- Tether Style
- Not Tether Capable
- Box End Type
- 12-Point Box End
- Container Type
- Tool Roll
- Head Type
- Standard
- Number of Points
- 12
- Measurement Type
- SAE
- Opening Angle (Deg.)
- 15 Degrees
- Material
- Steel
- Weight
- 0.03 lb
- Reversing
- No
- Finish
- Chrome
- Shell Material
- Steel
Description
Hi-Vis Combination Wrenches, Steel, Chrome, Number of Tools 7, Range of Head Sizes 3/8 in to 3/4 in, Standard, Tool Roll, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.