Combo Wrench, 12 pt., 38mm, Satin Chrome
- Mfr # JHW11538
- Zoro # G7624298
product price:Â
$
65.15
/ea
Key Features
Finish
Satin Chrome
Head Size
30mm
Number of Points
12
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW11538
- Zoro #
- G7624298
- UPC #
- 662459338839
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 20"
- Head Size
- 30mm
Details
- Finish
- Satin Chrome
- Number of Points
- 12
- Measurement Type
- Metric
Description
Combo Wrench,12 pt.,38mm,Satin Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.