
Comfort Grip Micrometer, 15 3/4" L
Mfr # 10002MRPHW
Zoro # G608229893
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Head Type
Standard
Overall Length
15 3/4 in
Handle Type
Ergonomic
Torque Measurement Type
Inch-Pound, Newton-Meter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10002MRPHW
Zoro #
G608229893
UPC #
662459182098
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
15 3/4 in
Details
Item
Comfort Grip Micrometer
Head Type
Standard
Handle Type
Ergonomic
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
NIST
Primary Scale Range
150 to 1000 in-lb
Torque Setting
Adjustable
Torque Adjustability
Adjustable
Dual Scale
Yes
Calibration Certificate Included
Yes, NIST
Secondary Scale Range
19.8 to 110.2 N-m
Secondary Scale Increments
0.6 N-m
Extended Data Testing
Yes, NIST
Head Movement
Ratcheting
Clockwise Accuracy
+/-3%
Torque Limiting Mechanism
Click-Type
Primary Scale Increments
5 in-lb
Torque Increments
0.6 N-m, 5 in-lb
Description
Comfort Grip Micrometer, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 150 to 1000 in-lb, 19.8 N-m to 110.2 N-m, Torque Increments 0.6 N-m, 5 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.