
Comfort Grip Micrometer, 15 3/4" L
Mfr # 1002MFRPHW
Zoro # G608229909
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Head Type
Standard
Overall Length
15 3/4 in
Handle Type
Ergonomic
Torque Measurement Type
Foot-Pound, Newton-Meter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1002MFRPHW
Zoro #
G608229909
UPC #
662459182104
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
15 3/4 in
Details
Item
Comfort Grip Micrometer
Head Type
Standard
Handle Type
Ergonomic
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
NIST
Extended Data Testing
Yes, NIST
Secondary Scale Range
16.9 to 132.2 N-m
Dual Scale
Yes
Primary Scale Increments
1 ft-lb
Calibration Certificate Included
Yes, NIST
Head Movement
Ratcheting
Secondary Scale Increments
0.7 N-m
Torque Limiting Mechanism
Click-Type
Torque Adjustability
Adjustable
Torque Setting
Adjustable
Clockwise Accuracy
+/-3%
Primary Scale Range
10 to 100 ft-lb
Torque Increments
0.7 N-m, 1 ft-lb
Description
Comfort Grip Micrometer, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 10 ft-lb to 100 ft-lb, 16.9 N-m to 132.2 N-m, Torque Increments 0.7 N-m, 1 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.