
Comfort Grip Micrometer, 24 1/2" L
Mfr # 2503MFRPHW
Zoro # G608229992
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Head Type
Standard
Overall Length
24 1/2 in
Handle Type
Ergonomic
Torque Measurement Type
Foot-Pound, Newton-Meter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2503MFRPHW
Zoro #
G608229992
UPC #
662459182111
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
24 1/2 in
Details
Item
Comfort Grip Micrometer
Head Type
Standard
Handle Type
Ergonomic
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
NIST
Torque Setting
Adjustable
Secondary Scale Increments
1.4 N-m
Extended Data Testing
Yes, NIST
Calibration Certificate Included
Yes, NIST
Torque Limiting Mechanism
Click-Type
Secondary Scale Range
47 to 332 N-m
Primary Scale Increments
1 ft-lb
Primary Scale Range
30 to 250 ft-lb
Dual Scale
Yes
Torque Adjustability
Adjustable
Head Movement
Ratcheting
Clockwise Accuracy
+/-3%
Torque Increments
1 ft-lb, 1.4 N-m
Description
Comfort Grip Micrometer, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 30 to 250 ft-lb, 47 N-m to 332 N-m, Torque Increments 1 ft-lb, 1.4 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.