
Comfort Grip Micrometer, 9 3/4" L
Mfr # 1501MRPHW
Zoro # G508229955
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Head Type
Standard
Overall Length
9 3/4 in
Handle Type
Ergonomic
Torque Measurement Type
Inch-Pound, Newton-Meter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1501MRPHW
Zoro #
G508229955
UPC #
662459182074
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
9 3/4 in
Details
Item
Comfort Grip Micrometer
Head Type
Standard
Handle Type
Ergonomic
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
NIST
Primary Scale Increments
1 in-lb
Primary Scale Range
20 to 150 in-lb
Secondary Scale Range
2.8 to 15.3 N-m
Torque Setting
Adjustable
Clockwise Accuracy
+/-3%
Head Movement
Ratcheting
Torque Limiting Mechanism
Click-Type
Torque Adjustability
Adjustable
Dual Scale
Yes
Secondary Scale Increments
0.12 N-m
Calibration Certificate Included
Yes, NIST
Extended Data Testing
Yes, NIST
Torque Increments
0.12 N-m, 1 in-lb
Description
Comfort Grip Micrometer, Inch-Pound, Newton-Meter, Drive Size 1/4 in, Torque Range 2.8 N-m to 15.3 N-m, 20 to 150 in-lb, Torque Increments 0.12 N-m, 1 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.