Zoro Homepage

36'' Heated Mirror with Lightframe Kit

  • Mfr # HK0480

  • Zoro # G914659414


product price: $2,183.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Cord Length
76"
Features
Two Integral thermal safety switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK0480
Zoro #
G914659414
UPC #
093909012502
Country of Origin
Germany

Dimensions

Cord Length
76"

Details

Voltage
115V
Features
Two Integral thermal safety switches

Description

Heated mirror with frame surround light kit with dimmer switch and remote. Heat radiates from 85% of surface area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.