Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Blower, Top-Mount, 120V

  • Mfr # 2901

  • Zoro # G9612626


product price: $221.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A
Heater Voltage
120V AC
Mounting Type
Top
Speed Control
On/Off
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2901
Zoro #
G9612626
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Overall Dimensions - H x W x D
18 in x 9 in x 10 in
Overall Width
9 in
Overall Height
18 in
Overall Depth
10 in

Details

Item
Gas Wall and Ceiling Heater Blower
For Use With
Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A
Heater Voltage
120V AC
Mounting Type
Top
Speed Control
On/Off
Includes
12 in Lead
Finish
Powder Coated
Standards
UL
Voltage
120 V AC
Air Flow
100 cfm
Compatible Mfr. Model Number
2509621A, 2509622A, 3509621A, 3509622A, 5009621A, 5009622A
Compatible with Product Type
Wall Furnaces
Number of Speeds
1
Product Type
Optional Blower

Description

Product Type Optional Blower, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 36FK04, 36FK05, 36FK06, 36FK07, 36FK08, 36FK09, Compatible Mfr. Model Number 2509621A, 2509622A, 3509621A, 3509622A, 5009621A, 5009622A, Overall Height 18 in, Overall Width 9 in, Overall Depth 10 in, Number of Speeds 1, Voltage 120 V AC, Air Flow 100 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.