Blower, 120V, Inside Unit, Galvanized Steel
Mfr # 2102
Zoro # G9612407
product price: $442.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 3501521A, 3501522A, 3502521A, 3502522A, 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A
Heater Voltage
120V AC
Mounting Type
Inside Unit
Standards
UL
Speed Control
On/Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2102
Zoro #
G9612407
UPC #
-
Country of Origin
United States
Details
Item
Blower
For Use With
Mfr. No. 3501521A, 3501522A, 3502521A, 3502522A, 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A
Heater Voltage
120V AC
Mounting Type
Inside Unit
Standards
UL
Speed Control
On/Off
Finish
Galvanized Steel
Function
This heavy-Duty Blower helps Circulate Heated Air Faster throughout the Room
Compatible Mfr. Model Number
3501521A, 3501522A, 3502521A, 3502522A, 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A
Product Type
Accessories for Gas Floor Heaters
Compatible with Product Type
Free-Standing Vented Gas Floor Heaters
Accessory Type
Blower
Voltage
120
Description
Accessory Type Blower, Compatible with Product Type Free-Standing Vented Gas Floor Heaters, Compatible Grainger Part Number 36FK37, 36FK38, 36FK39, 36FK41, 36FK42, 36FK43, 36FK44, 36FK45, 36FK46, 36FK47, 36FK48, 36FK49, Compatible Mfr. Model Number 3501521A, 3501522A, 3502521A, 3502522A, 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A, Function This heavy-Duty Blower helps Circulate Heated Air Faster throughout the Room
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.