Zoro Homepage

Blower Accessory, 120V, Powder Coat

  • Mfr # 2303

  • Zoro # G9612461


product price: $270.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 1409822, 1403821
Heater Voltage
120V AC
Mounting Type
Surface
Standards
UL
Speed Control
On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2303
Zoro #
G9612461
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Overall Height
10 in
Overall Depth
6 in
Overall Width
8 in
Overall Dimensions - H x W x D
10 in x 8 in x 6 in

Details

Item
Gas Wall and Ceiling Heater Blower
For Use With
Mfr. No. 1409822, 1403821
Heater Voltage
120V AC
Mounting Type
Surface
Standards
UL
Speed Control
On/Off
Finish
Powder Coated
Number of Speeds
1
Product Type
Optional Blower
Voltage
115 V AC
Compatible with Product Type
Wall Furnaces
Compatible Mfr. Model Number
1403821, 1409822
Air Flow
125 cfm

Description

Product Type Optional Blower, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 36FK29, Compatible Mfr. Model Number 1403821, 1409822, Overall Height 10 in, Overall Width 8 in, Overall Depth 6 in, Number of Speeds 1, Voltage 115 V AC, Air Flow 125 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.