Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Cabinet Unit Heater, 240V AC

  • Mfr # 3144030W

  • Zoro # G722440990


product price: $1,858.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3144030W
Zoro #
G722440990
UPC #
93909300128
Country of Origin
United States

Description

Electric Cabinet Unit Heater, Mounting Type Wall, Overall Depth 7 7/8 in, Overall Height 72 5/8 in, Overall Width 14 1/2 in, Cabinet Dimensions - W x H x D 14-1/2 in x 72-5/8 in x 7-7/8 in, Housing Color White, 1 Phase, Voltage 240V AC, Wattage Output 9.2 kW, Amperage 38.3 A, Air Flow 375 cfm, Frequency 60 Hz, Heating Capacity 31,400 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Standards CSA

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.