Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection

  • Mfr # 2001621A

  • Zoro # G9612827


product price: $1,247.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Top Vent
Gas Type
LP
BtuH Input
20,000
BtuH Output
16,000
Ignition Type
Matchless Piezo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001621A
Zoro #
G9612827
UPC #
-
Country of Origin
United States

Dimensions

Height
21 1/2 in
Width
23 in
Depth
11 in
Manufacturers Warranty Length
10 yr Combustion Chamber, 1 yr All Other Parts
Overall Height
21 1/2 in
Overall Width
23 in
Overall Depth
11 in
Connection Size
1/2 in
Vent Diameter
3 in
Overall Dimensions - H x W x D
21 1/2 in x 23 in x 11 in

Details

Item
Hearth Heater
Heater Type
Top Vent
Gas Type
LP
BtuH Input
20,000
BtuH Output
16,000
Ignition Type
Matchless Piezo
Standards
CSA
Includes
Thermostat
Vent Type
Top Vent
Floor to Center of Vent
17 in
Number of Speeds
0
Built-In Features
Contemporary, Quiet Operation
Vent
3 in
Gas Connection
1/2 in NPT
Features
Contemporary, Quiet Operation
Thermostat Included
No
Product Type
Free-Standing Vented Gas Floor Heater
Connection Type
NPT
Housing Material
Steel
Housing Finish
Powder Coated
Heating Capacity Input
20,000 BtuH
Safety Features
Vent Limit Switch
Cabinet Style
Solid Face
Heating Method
Gravity Convection
Heating Area
500 sq ft
Housing Color
Black
Fuel Type
Propane
Heating Capacity Output
15,500 BtuH

Description

Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Propane, Cabinet Style Solid Face, Heating Capacity Input 20,000 BtuH, Heating Capacity Output 15,500 BtuH, Thermostat Included No, Vent Diameter 3 in, Overall Height 21 1/2 in, Overall Width 23 in, Overall Depth 11 in, Safety Features Vent Limit Switch, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 17 in, Heating Area 500 sq ft, Heating Method Gravity Convection, Housing Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.