Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installation Kit, Surface, Powder Coat

  • Mfr # 4901

  • Zoro # G9612601


product price: $286.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A
Mounting Type
Surface
Finish
Powder Coated
Standards
CSA, NFPA
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4901
Zoro #
G9612601
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
3 in
Overall Dimensions - H x W x D
79 in x 18 in x 3 in
Overall Height
79 in

Details

Item
Installation Kit
For Use With
Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A
Mounting Type
Surface
Finish
Powder Coated
Standards
CSA, NFPA
Component Type
Heat Reflector "U"
Material
Metal
Product Type
Assembly Components

Description

Product Type Assembly Components, Component Type Heat Reflector In.U In., Overall Height 79 in, Overall Width 18 in, Overall Depth 3 in, Mounting Type Surface, Material Metal, Standards CSA, NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.