Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection
Mfr # 5009622A
Zoro # G9613161
product price:Â $1,369.99
/eaKey Features
Heater Type
Top Vent
Gas Type
NG
BtuH Input
50,000
BtuH Output
36,900
Ignition Type
Matchless Piezo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5009622A
Zoro #
G9613161
UPC #
-
Country of Origin
United States
Dimensions
Height
65 3/4 in
Width
16 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Wall Opening Depth
4 1/2 in
Wall Opening Height
62 1/4 in
Wall Opening Width
14 3/8 in
Depth
6 in
Overall Width
16 in
Overall Height
65 3/4 in
Gas Connection Size
1/2 in
Vent Diameter
4 in
Rough-In Depth
4 1/2 in
Overall Dimensions - H x W x D
65 3/4 in x 16 in x 6 in
Rough-In Width
14 3/8 in
Rough-In Dimensions - H x W x D
66 1/8 in x 14 3/8 in x 4 1/2 in
Overall Depth
6 in
Rough-In Height
66 1/8 in
Description
Fuel Type Natural Gas, Heating Method Gravity Convection, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 36,900 BtuH, Ignition Type Matchless Piezo, Ignition Power Source Manual, Wall Type Double, Vent Type Top Vent, Overall Height 65 3/4 in, Overall Width 16 in, Overall Depth 6 in, Rough-In Height 66 1/8 in, Rough-In Width 14 3/8 in, Rough-In Depth 4 1/2 in, Gas Connection Size 1/2 in, Floor to Center of Vent 62 1/4 in, Heater Voltage 750 mV, Heating Area 1,250 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.