Shop WILLIAMS
See all product information
Create Account
Deep Impact Socket, 1" D, 6Pt 2-7/8"
- Mfr # JHW17-692
- Zoro # G6538001
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-7/8"
Category Type
Impact Socket
System of Measurement
Inch
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW17-692
- Zoro #
- G6538001
- UPC #
- 662459258304
- Country of Origin
- United States
- Item
- Impact Socket
- Category Type
- Impact Socket
- System of Measurement
- Inch
- Sub-Category
- Williams
Dimensions
- Overall Length
- 4-7/8"
Description
Deep Impact Socket,1 In. D,6Pt 2-7/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.