Shop WILLIAMS
See all product information
Create Account
Deep Socket Set, 1/2" D, 6Pt 23pcs. Metric
- Mfr # JHW32945
- Zoro # G6518526
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Drive Size
2-Jan
Number of Pieces
23
Includes
1/2 Drive Deep 6 Point Sockets
SAE or Metric
Metric
Tether Ready
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW32945
- Zoro #
- G6518526
- UPC #
- 662459327482
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 2-Jan
Details
- Item
- 3/8" Drive Deep 6 Point Socket Set on Clip Rail
- Number of Pieces
- 23
- Includes
- 1/2 Drive Deep 6 Point Sockets
- SAE or Metric
- Metric
- Tether Ready
- No
- Product Type
- Deep Socket Set,1/2" D,6Pt 23pcs. Metric
Description
Deep Socket Set,1/2 In. D,6Pt 23pcs. Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.