Zoro Homepage

Deep Socket Set, 1/4" D, 12Pt 12pcs., JHW30941

  • Mfr # JHW30941

  • Zoro # G7061260


product price: $58.39
/ea

Key Features

Drive Size
1/4"
Includes
(12) 1/4" Drive Deep Sockets
Finish
High Polished Chrome
Number of Points
12
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW30941
Zoro #
G7061260
UPC #
662459327352
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
2"
Size
4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm

Details

Item
Deep Socket Set,1/4" D,12Pt 12pcs.
Includes
(12) 1/4" Drive Deep Sockets
Finish
High Polished Chrome
Number of Points
12
Socket Type
Deep
SAE or Metric
Metric
Tether Ready
No
Product Type
Deep Socket Set,1/4" D,12Pt 12pcs.
Number of Pieces
12

Description

Deep Socket Set,1/4 In. D,12Pt 12pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.