Zoro Homepage

Deluxe Socket and Drive Tool Set, 6 Points, 1/4 in Drive, 47 Pieces, Hex/Phillips/Slotted, Rugged Ca

  • Mfr # JHW50601B

  • Zoro # G708828217


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
47
Includes
Rugged Case
Finish
Polished Chrome
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW50601B
Zoro #
G708828217
UPC #
662459506016
Country of Origin
United States

Dimensions

Drive Size
1/4 in

Details

Number of Pieces
47
Includes
Rugged Case
Finish
Polished Chrome

Description

Williams Socket and Drive Tool Set, Deluxe, No Impact Rated, Measurement System: Imperial/Metric, 47 Piece, 6 Points, Included Socket: 4 to 14 mm and 3/16 to 9/16 in Shallow, 3 to 8 mm and 1/8 to 5/16 in Hex, 5/32 in and 7/32 in Slotted, 9/32 in Slotted, #0 to #2 Phillips, 1/4 in Drive, Hex/Phillips/Slotted Socket Shape, Drivers Included: Yes, Rugged Case, Vanadium Steel, Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.