Diagonal Cutting Plier, Regular 5"
- Mfr # JHWPL-45C
- Zoro # G7132085
product price:Â
$
29.19
/ea
Key Features
Overall Length
5"
Handle Type
Double Dipped Plastic
Features
Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
Jaw Length
11/16"
Cut Profile
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWPL-45C
- Zoro #
- G7132085
- UPC #
- 662459270054
- Country of Origin
- United States
Dimensions
- Overall Length
- 5"
- Jaw Length
- 11/16"
Details
- Item
- Diagonal Cutting Plier,Regular 5"
- Handle Type
- Double Dipped Plastic
- Features
- Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
- Cut Profile
- Flush
Description
Diagonal Cutting Plier,Regular 5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.