Shop WILLIAMS
See all product information
Create Account
Double Box Wrench, 14mm x 15mm
- Mfr # JHWBWM-1415
- Zoro # G7603410
product price:Â
$
24.69
/ea
Key Features
Finish
Satin Chrome
Number of Points
12
Overall Length
9-3/4"
SAE or Metric
Metric
Wrench Style
Double Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWBWM-1415
- Zoro #
- G7603410
- UPC #
- 662459106872
- Country of Origin
- United States
Dimensions
- Overall Length
- 9-3/4"
- Size
- 14mm x 15mm
Details
- Finish
- Satin Chrome
- Number of Points
- 12
- SAE or Metric
- Metric
- Wrench Style
- Double Box End
- Sub-Category
- Williams
- Item
- Double Box Wrench,14mm x 15mm
Description
Double Box Wrench,14mm x 15mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov