Double Box Wrench, 16mm x 18mm
- Mfr # JHWBWM-1618
- Zoro # G7614525
product price:Â
$
31.15
/ea
Key Features
Finish
Satin Chrome
Number of Points
12
Overall Length
10-27/32"
SAE or Metric
Metric
Wrench Style
Double Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWBWM-1618
- Zoro #
- G7614525
- UPC #
- 662459106896
- Country of Origin
- United States
- Finish
- Satin Chrome
- Number of Points
- 12
- SAE or Metric
- Metric
- Wrench Style
- Double Box End
- Sub-Category
- Williams
- Item
- Double Box Wrench,16mm x 17mm
Dimensions
- Overall Length
- 10-27/32"
- Size
- 16mm x 18mm
Description
Double Box Wrench,16 mm x 18 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.