Shop WILLIAMS
See all product information
Create Account
Double Box Wrench, 8mm x 10mm
- Mfr # JHWBWM-0810
- Zoro # G7618497
product price:Â
$
20.79
/ea
Key Features
Finish
Satin Chrome
Number of Points
12
Overall Length
7-5/16"
SAE or Metric
Metric
Wrench Style
Double Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWBWM-0810
- Zoro #
- G7618497
- UPC #
- 662459106803
- Country of Origin
- United States
- Finish
- Satin Chrome
- Number of Points
- 12
- SAE or Metric
- Metric
- Wrench Style
- Double Box End
- Sub-Category
- Williams
- Item
- Double Box Wrench,8mm x 10mm
Description
Double Box Wrench,8mm x 10mm