Shop WILLIAMS
See all product information
Create Account
Double Wrench, Open End, 24mm x 27mm
- Mfr # JHWEWM-2427
- Zoro # G7633346
product price:Â
$
45.29
/ea
Key Features
Size
24mm x 27mm
Finish
Satin Chrome
SAE or Metric
Metric
Overall Length
11-29/32"
Head Size
24mm x 27mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWEWM-2427
- Zoro #
- G7633346
- UPC #
- 662459106704
- Country of Origin
- United States
- Item
- Double Wrench,Open End,24mm x 27mm
- Finish
- Satin Chrome
- SAE or Metric
- Metric
- Features
- Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
- Sub-Category
- Williams
- Measurement Type
- Metric
Dimensions
- Size
- 24mm x 27mm
- Overall Length
- 11-29/32"
- Head Size
- 24mm x 27mm
Description
Double Wrench,Open End,24mm x 27mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.