Zoro Homepage

Electronic Torque Wrench, 19 1/8" L

  • Mfr # 1002EFRMH

  • Zoro # G408230310


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002EFRMH
Zoro #
G408230310
UPC #
662459182159
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Width
1 1/4 in
Overall Length
19 1/8 in

Details

Item
Steel Grip Electronic Torque Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
60 in-lb to 1,200 in-lb
Torque Range (Ft.-Lb.)
5 ft-lb to 100 ft-lb
Torque Range (Nm)
6.8 N-m to 135 N-m
Minimum Torque
5 lb-ft
Weight
2.85 lb
Maximum Torque
100 lb-ft
Measurement Type
Torx
Features
Includes
Blow Molded Storage Case
Material
Steel
Handle Type
Knurled
Visual/Audible Indicators
LCD Screen, LED Indicator Light
Counterclockwise Accuracy
+/-6%

Description

Steel Grip Electronic Torque Wrench, Drive Size 3/8 in, 5 to 100 ft-lb, 6.8 N-m to 135.0 N-m, LCD Screen, LED Indicator Light, Ratcheting Yes, Torque Range (ft-lb) 5 ft-lb to 100 ft-lb, Torque Range (in.-lbs.) 60 in-lb to 1,200 in-lb, Torque Range (N-m) 6.8 N-m to 135 N-m, 19 1/8 in, Counterclockwise Accuracy +/-6 Percent, Torx

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.