
Electronic Torque Wrench, 26 3/4" L
Mfr # 2503EFRMH
Zoro # G708230294
product price: $1,176.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2503EFRMH
Zoro #
G708230294
UPC #
662459182166
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
26 3/4 in
Overall Width
1 5/8 in
Details
Item
Steel Grip Electronic Torque Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
150 in-lb to 3,000 in-lb
Torque Range (Ft.-Lb.)
12.5 ft-lb to 250 ft-lb
Torque Range (Nm)
16.9 N-m to 339 N-m
Visual/Audible Indicators
LCD Screen, LED Indicator Light
Material
Steel
Measurement Type
Torx
Includes
Blow Molded Storage Case
Counterclockwise Accuracy
+/-6%
Features
Minimum Torque
12.5 lb-ft
Weight
4.35 lb
Handle Type
Knurled
Maximum Torque
250 lb-ft
Description
Steel Grip Electronic Torque Wrench, Drive Size 1/2 in, 12.5 to 250 ft-lb, 16.9 N-m to 339 N-m, LCD Screen, LED Indicator Light, Ratcheting Yes, Torque Range (ft-lb) 12.5 ft-lb to 250 ft-lb, Torque Range (in.-lbs.) 150 in-lb to 3,000 in-lb, Torque Range (N-m) 16.9 N-m to 339 N-m, 26 3/4 in, Counterclockwise Accuracy +/-6 Percent, Torx
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.