Shop WILLIAMS
See all product information
Create Account
Enclosed Head Ratchet, 10-3/8", 1/2" Dr., Finish: Industrial Black
- Mfr # JHWSB52EHATH
- Zoro # G7643846
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Finish
Industrial Black
Overall Length
10-1/4"
SAE or Metric
SAE
Wrench Style
Enclosed Head
Drive Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWSB52EHATH
- Zoro #
- G7643846
- UPC #
- 662459960672
- Country of Origin
- United States
- Finish
- Industrial Black
- SAE or Metric
- SAE
- Wrench Style
- Enclosed Head
- Sub-Category
- Williams
- Item
- Enclosed Head Ratchet,10-3/8",1/2" Dr.
Dimensions
- Overall Length
- 10-1/4"
- Drive Size
- 1/2"
Description
Enclosed Head Ratchet,10-3/8 In.,1/2 In. Dr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.