Zoro Homepage

Eye Bolt With Shoulder, Carbon Steel

  • Mfr # JHWEB-23T

  • Zoro # G6519576


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Sub-Category
Williams
Shank Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWEB-23T
Zoro #
G6519576
UPC #
662459307187
Country of Origin
United States

Dimensions

Shank Diameter
5/16 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Sub-Category
Williams

Description

Shoulder Eye Bolt,3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.