Shop WILLIAMS
See all product information
Create Account
Gauge Fitting, 1/4" F NPT
- Mfr # JHW8FG38MF
- Zoro # G6531187
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
FNPT
Sub-Category
Williams
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side C Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW8FG38MF
- Zoro #
- G6531187
- UPC #
- 662459922458
- Country of Origin
- Taiwan, Province of China
- Item
- Gauge Fitting,1/4" F NPT
- Fitting Connection Type
- FNPT
- Sub-Category
- Williams
- Fitting Side B Gender
- Female
- Fitting Side B Type
- NPT
- Fitting Side C Type
- NPT
- Fitting Side A Type
- FNPT
- Fitting Side C Gender
- Female
Description
FNPT, Female, NPT, Female, NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.