Shop WILLIAMS
See all product information
Create Account
Hand Pump, 2 Speed
- Mfr # JHW5HS2S35
- Zoro # G6529875
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.89"
Sub-Category
Williams
Overall Width
2.56"
Pump Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW5HS2S35
- Zoro #
- G6529875
- UPC #
- 662459923301
- Country of Origin
- Taiwan, Province of China
- Item
- 2 Speed H& Pump
- Sub-Category
- Williams
- Pump Material
- Steel
Dimensions
- Overall Length
- 13.89"
- Overall Width
- 2.56"
Description
Hand Pump,2 Speed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.