Heavy Duty Side Cutting Plier, 1 in Nominal, 13/16 in L Metal, 7 in OAL
Mfr # JHW21HDG-7
Zoro # G109946107
product price:Â $33.95
/eaKey Features
Material
Metal
Jaw Length
13/16 in
Overall Length
7 in
Handle Type
2-Component Self-Opening Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHW21HDG-7
Zoro #
G109946107
UPC #
662459182869
Country of Origin
United States
Dimensions
Jaw Length
13/16 in
Overall Length
7 in
Details
Material
Metal
Handle Type
2-Component Self-Opening Handle
Description
Williams Side Cutting Plier, Heavy Duty, 1 in Nominal Capacity, 13/16 in L Jaw, Metal Jaw, 7 in Overall Length, 2-Component Self-Opening Handle, Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.