Heavy Duty Side Cutting Plier, 1 in Nominal, 13/16 in L Metal, 7 in OAL

  • Mfr # JHW21HDG-8

  • Zoro # G209946120


product price:  $33.59
/ea

Key Features

Overall Length
7-3/4 in
Material
Metal
Handle Type
2-Component Self-Opening Handle
Jaw Length
13/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW21HDG-8
Zoro #
G209946120
UPC #
662459182876
Country of Origin
United States

Dimensions

Overall Length
7-3/4 in
Jaw Length
13/16

Details

Material
Metal
Handle Type
2-Component Self-Opening Handle

Description

Williams Side Cutting Plier, Heavy Duty, 1 in Nominal Capacity, 13/16 in L Jaw, Metal Jaw, 7 in Overall Length, 2-Component Self-Opening Handle, Phosphate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.