Heavy Duty Side Cutting Plier, 3 in Nominal, 3/4 in L Metal, 6 in OAL
- Mfr # JHW21HDG-6
- Zoro # G309946105
product price:Â
$
33.19
/ea
Key Features
Material
Metal
Handle Type
2-Component Self-Opening Handle
Jaw Length
4-Mar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW21HDG-6
- Zoro #
- G309946105
- UPC #
- 662459182883
- Country of Origin
- United States
Dimensions
- Jaw Length
- 4-Mar
Details
- Material
- Metal
- Handle Type
- 2-Component Self-Opening Handle
Description
Williams Side Cutting Plier, Heavy Duty, 3 in Nominal Capacity, 3/4 in L Jaw, Metal Jaw, 6 in Overall Length, 2-Component Self-Opening Handle, Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.