Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Ball BIT Hex Ball Bit, 1/4", 1.12 Long

  • Mfr # JHWBITHB0802

  • Zoro # G7641061


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Overall Length
1-7/8"
SAE or Metric
SAE
Finish
High Polished Chrome
Number of Points
6
Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWBITHB0802
Zoro #
G7641061
UPC #
662459938374
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Size
1/4"
Drive Size
3/8"

Details

Item
Hex Ball Bit,1/4",1.12 Long
SAE or Metric
SAE
Finish
High Polished Chrome
Number of Points
6
Socket Type
Hex Bit

Description

Hex Ball Bit,1/4 In.,1.12 Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.