
Hex Ball BIT Hex Ball Bit, 3/8", 1.23 Long
Mfr # JHWBITHB1201
Zoro # G7605206
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Overall Length
1-7/8"
SAE or Metric
SAE
Finish
High Polished Chrome
Drive Size
3/8"
Socket Type
Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHWBITHB1201
Zoro #
G7605206
UPC #
662459938398
Country of Origin
United States
Dimensions
Overall Length
1-7/8"
Drive Size
3/8"
Size
3/8"
Details
Item
Hex Ball Bit,3/8",1.23 Long
SAE or Metric
SAE
Finish
High Polished Chrome
Socket Type
Hex Bit
Number of Points
6
Description
Hex Ball Bit,3/8 In.,1.23 Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.