Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex/Phillips/Slotted/Square,

  • Mfr # JHW50603B

  • Zoro # G208828533


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
34
Includes
1/4 Drive Tools, 1/4 Hex Screwdriver Bits, 3/8 Drive Tools, 3/8 Drive Shallow 6 Point Sockets
Drive Size
1/4 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW50603B
Zoro #
G208828533
UPC #
662459506030
Country of Origin
United States

Dimensions

Drive Size
1/4 in

Details

Number of Pieces
34
Includes
1/4 Drive Tools, 1/4 Hex Screwdriver Bits, 3/8 Drive Tools, 3/8 Drive Shallow 6 Point Sockets
Finish
Polished Chrome

Description

Williams Basic Tool Set, No Impact Rated, Measurement System: Imperial, 34 Piece, 6 Points, Included Socket: 1/4 to 1 in Shallow, 5/32 to 1/4 in Slotted, #0 to #3 Phillips, #1 and #2 Square and 5/32 to 1/4 in Hex, 1/4 in Drive, Hex/Phillips/Slotted/Square Socket Shape, Drivers Included: Yes, Rugged Case, Vanadium Steel, Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.