Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex/Phillips/Slotted/Torx,

  • Mfr # JHW50604B

  • Zoro # G808828551


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Number of Pieces
36
Drive Size
1/4 in
Finish
chrome vanadium steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW50604B
Zoro #
G808828551
UPC #
662459506047
Country of Origin
United States

Dimensions

Drive Size
1/4 in

Details

Number of Pieces
36
Finish
chrome vanadium steel

Description

Williams Socket and Drive Tool Set, No Impact Rated, Measurement System: Metric, 36 Piece, 6 Points, Included Socket: 4 to 13 mm Shallow, #1 to #3 Phillips, 4 to 7 mm Slotted, 3 to 8 mm Hex, T8 to T30 Torx, 1/4 in Drive, Hex/Phillips/Slotted/Torx Socket Shape, Drivers Included: Yes, Rugged Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.