Impact Adaptor, 1" D, 1FX1-1/2M
- Mfr # JHW7-8
- Zoro # G7071237
product price:Â
$
80.55
/ea
Key Features
Overall Length
3-3/8"
SAE or Metric
SAE
Finish
Black Industrial
Sub-Category
Williams
Shank Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW7-8
- Zoro #
- G7071237
- UPC #
- 662459257048
- Country of Origin
- United States
- Item
- Impact Adaptor,1" D,1FX1-1/2M
- SAE or Metric
- SAE
- Finish
- Black Industrial
- Sub-Category
- Williams
- For Use With
- Ret Ring: 7-2XS; O-Ring/Pin: 7-1B/7-2D
- Fastening Tool Item
- Socket Bit
Dimensions
- Overall Length
- 3-3/8"
- Shank Size
- 1"
- Point Size
- 1-1/2" M X 2-1/2" F
Description
Impact Adaptor,1 In. D,1FX1-1/2M, Socket Bit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.